45W/LED/1' x 4'/Flush/3K/WH

Item #: 1242759

Cat #: 62-1054

UPC: 045923410543

Sign In or Register to view pricing and more.
Documents & Guides
Blink Plus - 45W- 12" x 48" Surface Mount LED - 3000K - White Finish - 120-277V

Overview

Blink Plus - 45W- 12" x 48" Surface Mount LED - 3000K - White Finish - 120-277V
The Blink Plus 45-Watt, 12 inch by 48 inch LED flush mount fixture is a sleek lighting solution for residential and commercial applications. Perfect for kitchens, hallways, and office spaces, this aluminum flush mount fixture comes in a clean white Finish. Dimmable and long-lasting, this surface mount fixture delivers 50,000 hours of warm white light.
Also known as: 045923410543, 62-1054

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 3600
Volts AC: 120, 277
Wattage: 45
Color: White
Color Rendering Index (CRI): 90+
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Color: White
Material: Aluminum
Light Technology: LED
Lumens: 3600
Wattage: 45
Color Rendering Index (CRI): 90+
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)