1/20/40-PK CXL 54W T5/HO ECO 48IN 4100K

Item #: 1242689

Cat #: FP54/841/HO-39

UPC: 751338075542

Sign In or Register to view pricing and more.
Documents & Guides
1/20/40-PK CXL 54W T5/HO ECO 48IN 4100K

Overview

1/20/40-PK CXL 54W T5/HO ECO 48IN 4100K
Also known as: 751338075542, FP54/841/HO-39

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 54
Length: 4 ft, 48 in
Material: Glass
Standards: California Proposition 65
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 4100 (Cool White)
Wattage: 54
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Standards: California Proposition 65
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)