![2'x2' Parabolic Fixture, 9-Cell, T8, 32W 2'x2' Parabolic Fixture, 9-Cell, T8, 32W](https://rexel-cdn.com/products/met2ep3gx2u6t8s33i.jpg?i=1258A878-6B7B-4DE7-8147-5264C8EE01CC&f=420)
2'x2' Parabolic Fixture, 9-Cell, T8, 32W
Item #:
124262
Cat #:
2EP3GX-2U6T8S33I-UNV-EB81-U
UPC:
080083520145
Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Fixture, 2 Ft. x 2 Ft., 2 Lamp, 31 Watt, 9 Cell, 3" Louver, T8, Semi-Specular/Low Iridescent Haze, Electronic Ballast
Overview
Parabolic Fixture, 2 Ft. x 2 Ft., 2 Lamp, 31 Watt, 9 Cell, 3" Louver, T8, Semi-Specular/Low Iridescent Haze, Electronic Ballast
The Paralux III Series features recessed aesthetics and the latest in energy efficient technology. The luminaire incorporates a nominal 3" precision cell louver into a 4-3/4" deep para-contoured fixture housing. This combination creates a total high performance parabolic optical assembly for optimum performance. The series is compatible with all of today's popular ceiling systems and is available with a number of options and accessories for application versatility. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083520145, 2EP3GX-2U6T8S33I-UNV-EB81-U, troffer
Specifications
Volts AC: | 120-277 |
Width: | 24 in, 2 ft |
Wattage: | 31 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Volts AC: | 120-277 |
Wattage: | 31 |
Light Technology: | Fluorescent |
Width: | 24 in, 2 ft |
Length: | 24 in , 2 ft |
Customer Reviews
No reviews for this product
(0)