Push Button, 22mm, Push-Pull Operator, Red, 50mm,, E22

Item #: 124261

Cat #: E22JPLB2

UPC: 782113573502

Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Black Bezel, 50 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Black Bezel, 50 mm Diameter, Red Standard Operator, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Includes: Contact Block Holder***
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113573502, E22JPLB2, press here, red button, big red

Specifications

Diameter: 50 mm
Color: Red
Type: Non-Illuminated, Maintained
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Diameter: 50 mm
Type: Non-Illuminated, Maintained
Color: Red
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)