8' 43W T8 LED Lamp, 50K

Item #: 1242607

Cat #: KT-LED43T8-96GC-850-D

UPC: 890949016176

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
43W T8 LED 5000K >80 CRI HIGH EFFICIENCY 8 FOOT

Overview

43W T8 LED 5000K >80 CRI HIGH EFFICIENCY 8 FOOT
Also known as: 890949016176, KT-LED43T8-96GC-850-D

Specifications

Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Wattage: 43
Light Technology: LED
Material: Safety Coated Glass
Color Temperature: 5000 (Bright White)
Wattage: 43
Material: Safety Coated Glass
Shape: T8 (Tubular)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)