Mercury Vapor Lamp, ED28, 175W, Blacklight

Item #: 12426
Cat #: H39KB-175
UPC: 046135694448
Sign In or Register to view pricing and more.
Mercury Vapor Lamp, 175 Watt, 120 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 7700, CRI: 22, Color Temperature: 5900K, Lamp Finish: Clear, ANSI Code: H39, Standard Case Qty: 6

Overview

Mercury Vapor Lamp, 175 Watt, 120 Volt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 7700, CRI: 22, Color Temperature: 5900K, Lamp Finish: Clear, ANSI Code: H39, Standard Case Qty: 6
Also known as: 046135694448, H39KB-175

Specifications

ANSI Code: H39
Lumens: 7700
Base: Mogul Screw (E39)
Volts AC: 120
Shape: ED28 (Elliptical Dimple)
Type: Mercury Vapor
Wattage: 175
Color Temperature: 5900 (Bright White)
Color Rendering Index (CRI): 22
Light Technology: HID
ANSI Code: H39
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Color Rendering Index (CRI): 22
Lumens: 7700
Volts AC: 120
Type: Mercury Vapor
Color Temperature: 5900 (Bright White)
Light Technology: HID

Customer Reviews

No reviews for this product
(0)