This product has been discontinued.
LED Recessed Retrofit, 2'x4', 35W, 4000K
Item #: 1242514
Cat #: GO-LED243540UNVNLC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Retrofit, 2 Foot x 4 Foot, 35 Watt, 4000K, Latch & Close, 120-277 Volt
Overview
LED Recessed Retrofit, 2 Foot x 4 Foot, 35 Watt, 4000K, Latch & Close, 120-277 Volt
Also known as: GO-LED243540UNVNLC
Specifications
Wattage: | 35 |
Color Temperature: | 4000 (Cool White) |
Type: | Retrofit Kit |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Wattage: | 35 |
Type: | Retrofit Kit |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)