Contractor Flat Panel LED, 2' x 4', 35W, 4000K, 120-277V
Item #: 1242512
Cat #: CFP-24-35-40-UNV-DM
UPC: 811499030887
Sign In or Register to view pricing and more.
Documents & Guides
Contractor Flat Panel LED, 2 Foot x 4 Foot, 35W, 4500 Lumen, 4000K, 120-277 Volt, 0-10V Dimming Standard
Overview
Contractor Flat Panel LED, 2 Foot x 4 Foot, 35W, 4500 Lumen, 4000K, 120-277 Volt, 0-10V Dimming Standard
Also known as: 811499030887, CFP-24-35-40-UNV-DM
Specifications
Wattage: | 35 |
Lumens: | 4500 |
Color Temperature: | 4000 (Cool White) |
Width: | 24 in, 2 ft |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 35 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Lumens: | 4500 |
Width: | 24 in, 2 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)