LED Channel Retrofit Kit, 46W, 4000K, 8', 120-277V

Item #: 1242510

Cat #: DCH-LED-8-46-40-UNV-RET-DM

UPC: 811499030313

Sign In or Register to view pricing and more.
Documents & Guides
LED Channel Retrofit Kit, 46 Watt, 4000K, 8 Foot, 120-277 Volt, 0-10V Dimming

Overview

LED Channel Retrofit Kit, 46 Watt, 4000K, 8 Foot, 120-277 Volt, 0-10V Dimming
Also known as: 811499030313, DCH-LED-8-46-40-UNV-RET-DM

Specifications

Color Temperature: 4000 (Cool White)
Length: 8 ft
Wattage: 46
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 46
Dimmable: Yes
Length: 8 ft
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)