5.5W CA11 LED Lamp, 27K

Item #: 1242472

Cat #: S9962

UPC: 045923099625

Sign In or Register to view pricing and more.
Documents & Guides
5.5 Watt CA11 LED; Clear; Candelabra Base; 2700K; 500 Lumens; 120 Volt

Overview

5.5 Watt CA11 LED; Clear; Candelabra Base; 2700K; 500 Lumens; 120 Volt
Also known as: 045923099625, S9962

Specifications

Color: Clear
Lumens: 500
Volts AC: 120
Shape: CA11 (Candle Angular)
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Material: Aluminum
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 5.500
Light Technology: LED
Base: Candelabra Screw (E12)
Lumens: 500
Shape: CA11 (Candle Angular)
Color Temperature: 2700 (Warm White)
Material: Aluminum
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)