4' 25W T5 LED Lamp, 40K, Coated

Item #: 1242469

Cat #: L4T5B/840/25/F/SE-70

UPC: 751338020573

Documents & Guides
No Documents Available
70805 LED RETROFIT FROSTED T5 PET COATED WITH INTERNAL DRIVER BALLAST BYPASS
Sign In or Register to view pricing and more.

No associated products found.

Overview

70805 LED RETROFIT FROSTED T5 PET COATED WITH INTERNAL DRIVER BALLAST BYPASS
Also known as: 751338020573, L4T5B/840/25/F/SE-70

Specifications

Color Temperature: 4000 (Cool White)
Shape: T5 (Tubular)
Wattage: 25
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: LED
Type: Shatter-Resistant, Ballast Bypass (Type B)
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 25
Standards: California Proposition 65
Type: Shatter-Resistant, Ballast Bypass (Type B)
Material: Safety Coated Glass
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)