RELAY 2CO QC PINS 10A @ 250V 230VAC COIL TEST

Item #: 1242270

Cat #: RUMF21P7

UPC: 785901338499

Sign In or Register to view pricing and more.
Documents & Guides
RELAY 2CO QC PINS 10A @ 250V 230VAC COIL TEST

Overview

RELAY 2CO QC PINS 10A @ 250V 230VAC COIL TEST
Also known as: 785901338499, RUMF21P7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)