Mini Circuit Breaker, 277V, 1P, 1A

Item #: 1242251

Cat #: M9F42101

UPC: 785901671121

Mini Circuit Breaker, 277 Volts, 1 Pole, 1 Amp, C-Curve, Tunnel Terminal Connection
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 1 Amp, C-Curve, Tunnel Terminal Connection
Also known as: 785901671121, M9F42101

Specifications

Amps: 1
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 1
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)