This product may not be available in all locations.

MULTI9 C60BP 1P C 3A MCB
Item #: 1242250
Cat #: M9F42103
UPC: 785901669555
Documents & Guides
MULTI9 C60BP 1P C 3A MCB
Sign In or Register to view pricing and more.
No associated products found.
Overview
MULTI9 C60BP 1P C 3A MCB
Also known as: 785901669555, M9F42103
Specifications
Volts AC: | 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Amps: | 3 |
Type: | Trip Curve C |
Volts AC: | 277 |
Poles: | 1 |
Type: | Trip Curve C |
Mounting: | DIN Rail |
Amps: | 3 |
Customer Reviews
No reviews for this product
(0)