Mini Circuit Breaker, 277V, 1P, 4A

Item #: 1242249

Cat #: M9F42104

UPC: 785901670278

Sign In or Register to view pricing and more.
Mini Circuit Breaker, 277 Volts, 1 Pole, 4 Amps, C-Curve, Tunnel Terminal Connection

Overview

Mini Circuit Breaker, 277 Volts, 1 Pole, 4 Amps, C-Curve, Tunnel Terminal Connection
Also known as: 785901670278, M9F42104

Specifications

Amps: 4
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 4
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)