ProLine 100-mm Solid Base, 28x31.5x30

Item #: 1241970

Cat #: PB178

UPC: 783510977009

Sign In or Register to view pricing and more.
Documents & Guides
ProLine 100-mm Solid Base, Material: Steel, Dimensions: 27.56" x 31.5" x 29.88", Side Gland Plates and Drill Points for Locating Optional Casters are Included

Overview

ProLine 100-mm Solid Base, Material: Steel, Dimensions: 27.56" x 31.5" x 29.88", Side Gland Plates and Drill Points for Locating Optional Casters are Included
The 100-mm base is finished with RAL 9005 textured black polyester powder paint (except stainless steel). EMC bases are finished with paint over plated surfaces. Side gland plates and drill points for locating optional casters are included.
Also known as: 783510977009, PB178

Specifications

Color: Black
IP/NEMA Rating: IP55
Material: Steel
Color: Black
Material: Steel
IP/NEMA Rating: IP55

Customer Reviews

No reviews for this product
(0)