LED High Bay, 301W, 48000L, 5000K, 120-277V

Item #: 1241924

Cat #: IBG-48000LM-SEF-AFL-GND-MVOLT-OZ10-50K-8

UPC: 190887457902

Documents & Guides
LED High Bay, 301 Watt, 48000 Lumen, 80CRI, 5000K, 120-277 Volt, Clear Acrylic Lens, General Distribution, 0-10 Volt Dimming, Complete Model # IBG-48000LM-SEF-AFL-GND-MVOLT-OZ10-50K-80CRI-DWH
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 301 Watt, 48000 Lumen, 80CRI, 5000K, 120-277 Volt, Clear Acrylic Lens, General Distribution, 0-10 Volt Dimming, Complete Model # IBG-48000LM-SEF-AFL-GND-MVOLT-OZ10-50K-80CRI-DWH
The I-BEAM® family of LED high bays from Lithonia Lighting® is among the most recognized and respected brands in the industry, with a proven track record of value and performance. This legacy continues with the IBG LED.
Also known as: 190887457902, IBG-48000LM-SEF-AFL-GND-MVOLT-OZ10-50K-8

Specifications

Color Temperature: 5000 (Bright White)
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Color: White
Lumens: 48000
Wattage: 301
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Length: 4 ft, 48 in
Color: White
Wattage: 301
Dimmable: Yes
Width: 24 in, 2 ft
Color Rendering Index (CRI): 80
Lumens: 48000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)