LED Square Downlight, 4", 9 Watt, 600 Lumen, 4000K, 120V
Item #:
1241913
Cat #:
LEDRTQ4600940
UPC:
046135749261
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Square Downlight, 4 Inch, 9 Watt, 600 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, White Trim, 1 per SKU, 2 per Case *Sylvania Product Code 74926* *Sylvania Part # 74926*
Overview
LED Square Downlight, 4 Inch, 9 Watt, 600 Lumen, 4000K, 90 CRI, 120 Volt, Dimmable, White Trim, 1 per SKU, 2 per Case *Sylvania Product Code 74926* *Sylvania Part # 74926*
The SYLVANIA ULTRA RT QUAD offers 4" and 5/6" compatible LED recessed downlight kit creating high performing white light and is optimized for retrofit applications. Installation is done quickly and easily in most standard 4" and 5" or 6" Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings.
Also known as: 046135749261, LEDRTQ4600940
Specifications
Mounting: | Recessed |
Base: | Medium Screw (E26) |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Width: | 4 in |
Length: | 4 in |
Type: | Dimmable |
Color: | White |
Wattage: | 9 |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Width: | 4 in |
Type: | Dimmable |
Wattage: | 9 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Length: | 4 in |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)