Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Color: Wrinkle White
Overview
Wallplate, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Color: Wrinkle White
Also known as: 095327757010, 75701
Specifications
Type: | Wallplate |
Gangs: | 1 |
Material: | Steel |
Type: | Wallplate |
Material: | Steel |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)