4' 15W T8 LED Lamp, 40K

Item #: 1241882

Cat #: L48T8/840/15G-EB-AC

UPC:

Sign In or Register to view pricing and more.
48IN 15W 4000K 2200 LUMEN 83+CRI 325 BEAM ANGLE

Overview

48IN 15W 4000K 2200 LUMEN 83+CRI 325 BEAM ANGLE
Also known as: L48T8/840/15G-EB-AC

Specifications

Color Temperature: 4000 (Cool White)
Volts AC: 120, 277
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Wattage: 16
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4000 (Cool White)
Lumens: 2200
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC: 120, 277
Shape: T8 (Tubular)
Material: Glass
Wattage: 16
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)