Secondary Inverter Unit, 3-Phase

Item #: 1241827

Cat #: SESU-USRS0NNN4

UPC:

Sign In or Register to view pricing and more.
SolarEdge 208/480V 3-Phase Secondary Inverter, Secondary Unit Only

Overview

SolarEdge 208/480V 3-Phase Secondary Inverter, Secondary Unit Only
The SolarEdge commercial offering features highly efficient, field proven inverters ideally suited to a broad range of commercial and industrial PV applications, in the ground mount, rooftop, small utility-scale and floating PV markets. Superior energy production and reliability. Fixed string voltage ensures optimal DC-AC conversion, regardless of PV string length or environmental conditions. Module-level monitoring enables performance analysis, pinpoint fault detection and system troubleshooting.
Also known as: SESU-USRS0NNN4

Specifications

Phase: 3
Width: 12.500 in
Depth: 10.500 in
Height: 21.000 in
Weight: 99.200 lbs
Phase: 3
Depth: 10.500 in
Weight: 99.200 lbs
Width: 12.500 in
Height: 21.000 in

Customer Reviews

No reviews for this product
(0)