Push Button, Flush Red, 1NO/NC Momentary, 30mm, 600VAC

Item #: 124167

Cat #: 10250T30R

UPC: 782113107530

Sign In or Register to view pricing and more.
Documents & Guides
Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Flush Operator with Momentary Action, No Light Unit, 600 Volt Rated, 1 Normally Open & 1 Normally Closed Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

Assembled, 30.5 mm Pushbutton, Chrome Bezel, Non-illuminated, Red Plastic Flush Operator with Momentary Action, No Light Unit, 600 Volt Rated, 1 Normally Open & 1 Normally Closed Contacts. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Also known as: 782113107530, 10250T30R

Specifications

Color: Red
Type: Flush, Pushbutton
Amps: 10
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Red
Amps: 10
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Pushbutton
Volts AC: 600

Customer Reviews

No reviews for this product
(0)