Push Button, Push-Pull, Mushroom Head, Red, Maintained, 30 mm

Item #: 124158

Cat #: 10250T5B62

UPC: 782113740355

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, Mushroom Head, 40 mm, Red, Maintained, 30 mm

Overview

Push Button, Push-Pull, Mushroom Head, 40 mm, Red, Maintained, 30 mm
Eaton's 10250T line of 30.5 mm  pushbuttons  features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113740355, 10250T5B62

Specifications

Mounting: Panel
Color: Red
Amps: 10
Size: 40 mm
Material: Plastic
Type: Maintained, Mushroom, Pushbutton, Push Pull
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Amps: 10
Material: Plastic
Volts AC: 600
Color: Red
Size: 40 mm
Type: Maintained, Mushroom, Pushbutton, Push Pull
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)