1G WHT-PRL SW.

Item #: 124146

Cat #: 76071

UPC: 095327760713

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Application: Residential/Commercial, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White

Overview

Wallplate, Application: Residential/Commercial, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Steel, Thickness: 0.03IN, Color: Semi Gloss White
Also known as: 095327760713, 76071

Specifications

Type: Toggle Switch
Size: Princess
Mounting: Device
Gangs: 1
Color: White
Material: Steel
Type: Toggle Switch
Mounting: Device
Color: White
Size: Princess
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)