30mm Indicator Light, 24VAC/VDC, 10250T, Includes Lamp

Item #: 124107

Cat #: 10250T206N

UPC: 782113148144

Sign In or Register to view pricing and more.
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Full Voltage Light Unit, 24 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp

Overview

30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, without Lens, Incandescent, Full Voltage Light Unit, 24 VAC/VDC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113148144, 10250T206N

Specifications

Volts DC Control: 24
Volts AC Control: 24
Type: Indicator, Illuminated
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Volts DC Control: 24
Type: Indicator, Illuminated
Volts AC Control: 24
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)