Enclosure, Pilot Device, 30 mm, 2 Hole, Steel, Type 12/13

Item #: 12410

Cat #: E2PBX

UPC: 783510581305

Documents & Guides
30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 2 Element, 2 Contact Block Depth, NEMA 12, 13.
Sign In or Register to view pricing and more.

No associated products found.

Overview

30.5 mm, Heavy-Duty, Pilot Device Enclosure, Gray, Steel, Surface Mount, 2 Element, 2 Contact Block Depth, NEMA 12, 13.
HOFFMAN HOFE2PBX Extra-Deep Pushbutton Enclosures are designed to hold 30.5-MM and 22.5-MM pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks.
Also known as: 783510581305, E2PBX

Specifications

Size: 30 mm
Type: Enclosure, 2 Element
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Material: Steel
Special Program: Hoffman On Demand
Size: 30 mm
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12, NEMA 13
Special Program: Hoffman On Demand
Type: Enclosure, 2 Element
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)