Surge Protective Duplex Receptacle Outlet, White
Item #: 1240987
Cat #: MT728-W
UPC: 078477522103
Sign In or Register to view pricing and more.
Lev-Lok Decora Plus Surge Protective Duplex Receptacle Outlet, Commercial Specification Grade, Tamper-Resistant, 15A, 125V, Modular, NEMA 5-15R, 2P, 3W, Self-Grounding, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
Overview
Lev-Lok Decora Plus Surge Protective Duplex Receptacle Outlet, Commercial Specification Grade, Tamper-Resistant, 15A, 125V, Modular, NEMA 5-15R, 2P, 3W, Self-Grounding, White ***Wiring Module Required When Ordering Any LevLok Receptacles (MSTWL-A)***
The Lev-Lok® Modular Wiring Device System is engineered for fast and easy installation. These devices employ a simple twist and lock wiring module that ensures a safe, reliable connection while at the same time providing for extremely fast and easy installation. Lev-Lok brand wiring devices address the reliability and performance concerns of specification engineers without sacrificing the contractor's need for fast, easy installation. Available in extra heavy duty hospital and industrial grades, and heavy duty commercial grade platforms.
Also known as: 078477522103, MT728-W
Specifications
Color: | White |
NEMA Configuration: | 5-15R |
Material: | Nylon/Polycarbonate |
Color: | White |
Material: | Nylon/Polycarbonate |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)