Reinforced Concrete Lid - Marked "No Mark"

Item #: 1240748

Cat #: 1002520

UPC: 800246163534

Sign In or Register to view pricing and more.
Documents & Guides
Reinforced Concrete Lid, W x L x D: 11" x 15" x 1-3/4", Lid Marked: "No Mark", Limited to Stock On Hand, ***T-Series no longer available - use item 097068***

Overview

Reinforced Concrete Lid, W x L x D: 11" x 15" x 1-3/4", Lid Marked: "No Mark", Limited to Stock On Hand, ***T-Series no longer available - use item 097068***
Also known as: 800246163534, 1002520, n9 christy box

Specifications

Height: 11 in
Material: Concrete
Width: 15 in
Depth: 1 3/4 in
Height: 11 in
Width: 15 in
Material: Concrete
Depth: 1 3/4 in

Customer Reviews

No reviews for this product
(0)