30.5 mm, Control Station, 3 Position Selector Switch, Black Knob

Item #: 124070

Cat #: 10250H289

UPC: 782113203089

Sign In or Register to view pricing and more.
Documents & Guides
30.5 mm, General Purpose, Control Station, 3 Position, Selector Switch, RUN/OFF/AUTO, NEMA 1, Type N

Overview

30.5 mm, General Purpose, Control Station, 3 Position, Selector Switch, RUN/OFF/AUTO, NEMA 1, Type N
Also known as: 782113203089, 10250H289

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Type: Control Station
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 1
Type: Control Station

Customer Reviews

No reviews for this product
(0)