Wire Markers, 0.500 x 0.750"

Item #: 12406

Cat #: PTL-11-499

UPC: 662820185093

Sign In or Register to view pricing and more.
Documents & Guides
Wire Markers, Dimensions: 0.500 x 0.750 inch, Wire Gauge: 16-10, Material: Nylon Cloth, Color: White, Compatible With: TLS 2200 Printer, Includes: 500/Package

Overview

Wire Markers, Dimensions: 0.500 x 0.750 inch, Wire Gauge: 16-10, Material: Nylon Cloth, Color: White, Compatible With: TLS 2200 Printer, Includes: 500/Package
Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable
Also known as: 662820185093, PTL-11-499

Specifications

Gauge: 10, 12, 14, 16
Type: Wire Marker, Label
Length: 3/4 in
Width: 1/2 in
Color: White
Material: Nylon
Gauge: 10, 12, 14, 16
Length: 3/4 in
Color: White
Type: Wire Marker, Label
Width: 1/2 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)