1A Canopy Module

Item #: 124058

Cat #: CM-FQ1

UPC: 027557235389

Sign In or Register to view pricing and more.
Documents & Guides
Canopy Module, Maestro IR, Maestro, Fan Mounted, 1A, 120V, Designer Style, 50/60 Hz.

Overview

Canopy Module, Maestro IR, Maestro, Fan Mounted, 1A, 120V, Designer Style, 50/60 Hz.
Maestro Fan Control, Canopy Modules, Up to 4 canopy modules per control, 120V/1A
Also known as: 027557235389, CM-FQ1

Specifications

Volts AC: 120
Family / Style: Maestro
Mounting: Box
Color: White
Volts AC: 120
Mounting: Box
Family / Style: Maestro
Color: White

Customer Reviews

No reviews for this product
(0)