3G WHT-PRL BLANK

Item #: 124056

Cat #: 76153

UPC: 095327761536

Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: Steel, Color: Semi Gloss White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 6.375 X 5IN, Number of Gangs: 3, Cutout: (3) Blank, Material: Steel, Color: Semi Gloss White
Also known as: 095327761536, 76153

Specifications

Gangs: 3
Size: Princess
Type: Blank Plate
Mounting: Box
Color: White
Material: Steel
Gangs: 3
Type: Blank Plate
Color: White
Size: Princess
Mounting: Box
Material: Steel

Customer Reviews

No reviews for this product
(0)