30.5 Mm, Heavy-Duty Assembled Control Station, Polyester Enclosure, START/STOP

Item #: 124054

Cat #: 10250H364

UPC: 782113203157

Sign In or Register to view pricing and more.
Documents & Guides
30.5 Mm, Heavy-Duty Control Station, Polyester Enclosure, 2 Element, Operator Type: Momentary Pushbuttons, Flush, Horizontal/Vertical Mount, Contacts, START/STOP Legend, 600V Rated, NEMA 3, 3R, 4, 4X, 13 Enclosure Rating

Overview

30.5 Mm, Heavy-Duty Control Station, Polyester Enclosure, 2 Element, Operator Type: Momentary Pushbuttons, Flush, Horizontal/Vertical Mount, Contacts, START/STOP Legend, 600V Rated, NEMA 3, 3R, 4, 4X, 13 Enclosure Rating
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113203157, 10250H364

Specifications

Type: Control Station
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Control Station
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)