1G WNKL.IV.BLANK

Item #: 124039

Cat #: 99151

UPC: 095327991513

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory

Overview

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Also known as: 095327991513, 99151

Specifications

Type: Blank Plate, Box Mount
Size: Standard
Mounting: Box
Gangs: 1
Color: Ivory
Material: Steel
Type: Blank Plate, Box Mount
Mounting: Box
Color: Ivory
Size: Standard
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)