Pilot Light, Harmony 9001K, Metal, Polycarbonate, Domed, Blue, 30mm, LED Blue, 24/28V

Item #: 1240342

Cat #: 9001KP35LLL9

UPC: 785901601968

Sign In or Register to view pricing and more.
Pilot Light, Harmony 9001K, Metal, Polycarbonate, Domed, Blue, 30 mm, LED Blue, 24/28 Volt AC/DC

Overview

Pilot Light, Harmony 9001K, Metal, Polycarbonate, Domed, Blue, 30 mm, LED Blue, 24/28 Volt AC/DC
This Harmony 9001K range is a blue pilot light. This pilot light is blue with universal LED and plastic dome is supplied with 24 to 28V AC/DC. This single component pilot light pros clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents. It is a green premium product and conforms to international standard and certifications.
Also known as: 785901601968, 9001KP35LLL9

Specifications

Mounting: Panel
Volts AC: 28, 24
Type: Assembled, Pilot Light
Volts DC: 24, 28
Diameter: 30 mm
Standards: California Proposition 65
Mounting: Panel
Type: Assembled, Pilot Light
Diameter: 30 mm
Volts AC: 28, 24
Volts DC: 24, 28
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)