30mm, Legend Plate, HAND-OFF-AUTO, Black Field

Item #: 124027

Cat #: 10250TM51

UPC: 782113204154

Sign In or Register to view pricing and more.
Documents & Guides
Hand - Off - Auto - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators.

Overview

Hand - Off - Auto - 1/2 Round Legend Plate, Size: Standard, Aluminum, Black Field. For use with 10250T Series, 30mm Selector Switch and Roto-Push Operators.
The EATON legend plate is a half round plate for 30.5mm selector switches and roto-push operators. "HAND - OFF - AUTO"
Also known as: 782113204154, 10250TM51

Specifications

Size: 30 mm
Color: Black
Type: Standard, Legend: HAND-OFF-AUTO
Size: 30 mm
Type: Standard, Legend: HAND-OFF-AUTO
Color: Black

Customer Reviews

No reviews for this product
(0)