
4' Fluorescent Wrap
Item #: 124016
Cat #: LB232120RE
UPC: 784231174197
Documents & Guides
4' Fourescent Wrap Fixture, (x2) T8 Lamps, 32W, 120V
Sign In or Register to view pricing and more.
Overview
4' Fourescent Wrap Fixture, (x2) T8 Lamps, 32W, 120V
Also known as: 784231174197, LB232120RE
Specifications
Wattage: | 32 |
Length: | 4 ft, 48 in |
Color: | White |
Light Technology: | Fluorescent |
Wattage: | 32 |
Color: | White |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)