4G WNKL.IV.BLANK

Item #: 124013

Cat #: 99154

UPC: 095327991544

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory

Overview

Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Blank, Material: Steel, Thickness: 0.03IN, Color: Wrinkle Ivory
Also known as: 095327991544, 99154

Specifications

Type: Blank Plate, Box Mount
Size: Standard
Mounting: Box
Color: Ivory
Material: Steel
Gangs: 4
Type: Blank Plate, Box Mount
Mounting: Box
Material: Steel
Size: Standard
Color: Ivory
Gangs: 4

Customer Reviews

No reviews for this product
(0)