Fuse Holder, 30A, 600V AC/DC, 3P, UltraSafe, Modular, Class CC, IP20

Item #: 12401

Cat #: USCC3I

UPC: 782001829919

Fuse Holder, 30 Amp, 600 Volt AC/DC, 3-Pole, UltraSafe, Modular, Class CC, IP20
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fuse Holder, 30 Amp, 600 Volt AC/DC, 3-Pole, UltraSafe, Modular, Class CC, IP20
Also known as: 782001829919, USCC3I

Specifications

Poles: 3
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Material: Polyamide
Class: CC
Volts AC: 600
Interrupt Rating DC: 200 kA
Interrupt Rating AC: 200 kA
Poles: 3
Mounting: DIN Rail
Material: Polyamide
Volts AC: 600
Interrupt Rating AC: 200 kA
Volts DC: 600
Amps: 30
Class: CC
Interrupt Rating DC: 200 kA

Customer Reviews

No reviews for this product
(0)