10W A19 LED Lamp, 30K

Item #: 1240066

Cat #: S9708

UPC: 045923097089

Sign In or Register to view pricing and more.
Documents & Guides
10 Watt; A19 LED; 3000K; GU24 Base; 220 deg. Beam Angle; 90CRI; 120 Volt

Overview

10 Watt; A19 LED; 3000K; GU24 Base; 220 deg. Beam Angle; 90CRI; 120 Volt
Also known as: 045923097089, S9708

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Volts AC: 120
Lumens: 800
Material: Plastic, Metal
Shape: A19 (Arbitrary)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Angle: 220°
Base: 2-Pin (GU24)
Color Temperature: 3000 (Warm White)
Volts AC: 120
Material: Plastic, Metal
Color Rendering Index (CRI): 90+
Light Technology: LED
Angle: 220°
Wattage: 10
Lumens: 800
Shape: A19 (Arbitrary)
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: 2-Pin (GU24)

Customer Reviews

No reviews for this product
(0)