This product may not be available in all locations.
![T-Port, Dual Channel, Safety Wired, No Enunciation, Epoxy Coated Zinc, IP67, NEMA6P T-Port, Dual Channel, Safety Wired, No Enunciation, Epoxy Coated Zinc, IP67, NEMA6P](https://rexel-cdn.com/products/ab898d-438y-d8imaga.jpg?i=734C9131-E7BB-4CBF-A407-E2060DA11BFF&f=420)
T-Port, Dual Channel, Safety Wired, No Enunciation, Epoxy Coated Zinc, IP67, NEMA6P
Item #: 123986
Cat #: 898D-438Y-D8
UPC: 612598392872
Sign In or Register to view pricing and more.
Documents & Guides
T-Port, Dual Channel, Safety Wired, No Enunciation, Epoxy Coated Zinc, IP 67, NEMA 6P, SensaGuard Switches Only
Overview
T-Port, Dual Channel, Safety Wired, No Enunciation, Epoxy Coated Zinc, IP 67, NEMA 6P, SensaGuard Switches Only
Our SensaGuard™ Non-contact Interlock Switches feature the latest generation of RFID technology for coding and inductive technology for sensing. These switches have a large sensing range and tolerance to misalignment. They are cost-effective solutions for a wide range of industrial safety applications.
Also known as: 612598392872, 898D-438Y-D8
Specifications
Type: | Splitter |
Color: | Red |
IP/NEMA Rating: | IP67 |
Type: | Splitter |
IP/NEMA Rating: | IP67 |
Color: | Red |
Customer Reviews
No reviews for this product
(0)