PHUZION GENERAL 24K LUMENS 4000K 70 CRI 120V

Item #: 1239828

Cat #: PHG-24L-4K-70CRI-AS-PWM-GG

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PHUZION GENERAL 24K LUMENS 4000K 70 CRI 120V

Overview

PHUZION GENERAL 24K LUMENS 4000K 70 CRI 120V
Also known as: PHG-24L-4K-70CRI-AS-PWM-GG

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Volts AC: 120
Lumens: 24000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED
Color Rendering Index (CRI): 70
Lumens: 24000

Customer Reviews

No reviews for this product
(0)