This product may not be available in all locations.
![Compute Module, Intel Atom Dual Core CPU, 32 GB of SS Storage, Enterprise 64 bit OS Compute Module, Intel Atom Dual Core CPU, 32 GB of SS Storage, Enterprise 64 bit OS](https://rexel-cdn.com/products/1756-cms1b11000x1000.jpg?i=582E33D9-43A0-468E-A831-096756B6F939&f=420)
Compute Module, Intel Atom Dual Core CPU, 32 GB of SS Storage, Enterprise 64 bit OS
Item #:
1239725
Cat #:
1756-CMS1B1
UPC:
889508614939
Sign In or Register to view pricing and more.
Documents & Guides
1756 Compute Module, Intel Atom Dual Core CPU, 32 GB of Solid State Storage, Windows 10 IoT Enterprise 64 bit OS
Overview
1756 Compute Module, Intel Atom Dual Core CPU, 32 GB of Solid State Storage, Windows 10 IoT Enterprise 64 bit OS
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks
Also known as: 889508614939, 1756-CMS1B1
Specifications
Mounting: | Chassis |
Family / Style: | ControlLogix, 1756 |
Type: | Compute Module |
Size: | 32GB |
Mounting: | Chassis |
Type: | Compute Module |
Family / Style: | ControlLogix, 1756 |
Size: | 32GB |
Customer Reviews
No reviews for this product
(0)