Unit Heater 30kW, 480V, 1/3 Phase

Item #: 1239707

Cat #: 303378

UPC:

Sign In or Register to view pricing and more.
LUH-D-30-43-32-00 480V 30KW, 1/3 Phase, Wall or Ceiling Mounted

Overview

LUH-D-30-43-32-00 480V 30KW, 1/3 Phase, Wall or Ceiling Mounted
The Chromalox LUH self-contained blower heater provides quiet, reliable, fan-forced heat for all types of commercial and industrial applications. Mounted on walls or ceilings, it provides horizontal airflow. Optional wall or ceiling swivel mounting brackets and individually adjustable louvers help direct airflow exactly where it is needed. Heavy-duty construction affords long, dependable service, while it almond polyester powder coat finish makes an attractive, clean appearance.
Also known as: 303378

Specifications

Phase: 3, 1
Volts AC: 480
Wattage: 30 kW
Color: Almond
Phase: 3, 1
Wattage: 30 kW
Volts AC: 480
Color: Almond

Customer Reviews

No reviews for this product
(0)