LED Luminaire, 75 Watt, 9500 Lumen, 5000K, 120-277V

Item #: 1239616

Cat #: MLGH9CP5BU

UPC: 781381109536

Sign In or Register to view pricing and more.
Documents & Guides
LED Luminaire, 75 Watt, 9500 Lumen, 5000K, Clear Polycarbonate Globe, Type V Distribution, Enclosed and Gasketed, 120-277 Volt

Overview

LED Luminaire, 75 Watt, 9500 Lumen, 5000K, Clear Polycarbonate Globe, Type V Distribution, Enclosed and Gasketed, 120-277 Volt
Also known as: 781381109536, MLGH9CP5BU

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 75
Color: Gray
Type: Luminaire
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Color: Gray
Light Technology: LED
Wattage: 75
Type: Luminaire
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)