8.5W A19 LED Lamp, 30K

Item #: 1239612

Cat #: S8915

UPC: 045923089152

Sign In or Register to view pricing and more.
Documents & Guides
8.5 watt; A19 LED; 3000K; Medium base; 220' beam spread; 120-277V

Overview

8.5 watt; A19 LED; 3000K; Medium base; 220' beam spread; 120-277V
Also known as: 045923089152, S8915

Specifications

Color Temperature: 3000 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 8.500
Color Temperature: 3000 (Warm White)
Wattage: 8.500
Shape: A19 (Arbitrary)

Customer Reviews

No reviews for this product
(0)