M12 Fuel™ 1/4" Impact Wrench Kit

Item #: 1239599

Cat #: 2452-22

UPC: 045242271092

Sign In or Register to view pricing and more.
Documents & Guides
M12 Fuel™ 1/4" Impact Wrench Kit, Includes 1/4" Impact Wrench, Lithium-ion Battery Charger, CP2.0 Battery, Carrying Case, Belt Clip

Overview

M12 Fuel™ 1/4" Impact Wrench Kit, Includes 1/4" Impact Wrench, Lithium-ion Battery Charger, CP2.0 Battery, Carrying Case, Belt Clip
The M12 FUEL™ 1/4 in. impact wrench optimizes torque in tight spaces. This lightweight yet powerful impact wrench offers up to 3X longer motor life, up to 2X more runtime, and proprietary Milwaukee® 2-mode DRIVE CONTROL™ for better control over the power and speed required for specific applications. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ 2.0 compact battery pack delivers up to 20% more power and 2X more recharges than standard lithium-ion batteries, as well as best-in-class performance in extreme jobsite conditions. The inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures optimized performance and protection from overload, overheating and over-discharge. The M12 FUEL™ 1/4 in. impact wrench provides up to 500 in-lbs of torque. Its compact size and weight drive more control and less user exertion. The built-in LED light illuminates work surfaces in dark locations.
Also known as: 045242271092, 2452-22

Specifications

Volts AC: 12
Volts AC: 12

Customer Reviews

No reviews for this product
(0)