Lamp, Replacement, Incandescent, 24VAC/DC, For E26 Series Stacklights

Item #: 123958

Cat #: E26S9

UPC: 782114124253

Sign In or Register to view pricing and more.
Documents & Guides
Replacement Lamp, Incandescent, 24V AC/DC. For use with E26 Series Stacklights.

Overview

Replacement Lamp, Incandescent, 24V AC/DC. For use with E26 Series Stacklights.
Also known as: 782114124253, E26S9

Specifications

Color: Clear
Volts DC: 24
Volts AC: 24
Light Technology: Incandescent
Color: Clear
Volts AC: 24
Volts DC: 24
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)