Decora Wallplate, 1-Gang, Steel, Ivory

Item #: 123950

Cat #: 99401

UPC: 095327994019

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, Decora/GFCI, 1-Gang, Steel, Wrinkle, Standard Size, Ivory.

Overview

Wallplate, Decora/GFCI, 1-Gang, Steel, Wrinkle, Standard Size, Ivory.
Also known as: 095327994019, 99401

Specifications

Mounting: Device
Size: Standard
Type: GFCI, Decora
Gangs: 1
Color: Ivory
Material: Steel
Mounting: Device
Type: GFCI, Decora
Color: Ivory
Size: Standard
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)