Fender Washer, Zinc Plated, 1/2 x 1-3/8"

Item #: 1239472

Cat #: FENW12138

UPC: 781002175063

Sign In or Register to view pricing and more.
Documents & Guides
Fender Washer, Zinc Plated, 1/2 x 1-3/8 Inch

Overview

Fender Washer, Zinc Plated, 1/2 x 1-3/8 Inch
Fender washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.
Also known as: 781002175063, FENW12138

Specifications

Diameter: 1/2 in
Length: 1 3/8 in
Material: Steel
Finish: Zinc Plated
Diameter: 1/2 in
Material: Steel
Length: 1 3/8 in
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)